Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Tape, White, 0.5" x 60 yd.

  • Mfr # 27

  • Zoro # G5796905


product price: $31.59
/ea
Sold in multiples of 11 for $347.49

Key Features

Tape Thickness
7 mil
Performance Temp.
32 Degrees to 302 Degrees F
Tape Tensile Strength
150 lb/in
Color
White
Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27
Zoro #
G5796905
UPC #
888519302101
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
1/2"
Length
60 yd.

Details

Performance Temp.
32 Degrees to 302 Degrees F
Item
Electrical Tape,White,0.5" x 60 yd.
Tape Tensile Strength
150 lb/in
Color
White
Material
Thermosetting Rubber (Adhesive), Glass Cloth (Backing)
Adhesion Strength
30 oz./in.
Features
The Glass Cloth is Specially Treated and Prepared to Provide Corrosion-Free Protection; The Glass Cloth will Not Shrink, Rot or Burn, has a High Tensile Strength and is Printable; Provides Heat Stable Insulation for Hot Spot Applications; Operates in 600-Volt Dry Applications Requiring High Mechanical Strength and Resistance to High Temperatures
Duct Tape Type
Crown
Tape Color
White

Description

Electrical Tape,White,0.5 In. x 60 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.