Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Tape, White, 1.5" x 36 yd.

  • Mfr # 69

  • Zoro # G5794251


product price: $95.75
/ea
Sold in multiples of 4 for $383.00
Free Shipping & Returns

Key Features

Tape Thickness
7 mil
Performance Temp.
Up to 392 Degrees F
Tape Tensile Strength
180 lb/in
Color
White
Width
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69
Zoro #
G5794251
UPC #
888519305744
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
1-1/2"
Length
36 yd.

Details

Performance Temp.
Up to 392 Degrees F
Item
Electrical Tape,White,1.5" x 36 yd.
Tape Tensile Strength
180 lb/in
Color
White
Features
Woven Insulating Glass Cloth; High Temperature Resistance; High Mechanical Strength; Heat-Stable Insulation for Furnace and Oven Controls, Motor Leads and Switches
Material
Silicone (Adhesive), Glass Cloth (Backing)
Adhesion Strength
40 oz./in.
Duct Tape Type
Crown
Tape Color
White

Description

Electrical Tape,White,1.5 In. x 36 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.