Zoro Homepage

Electrical Tape, White, 1.5" x 60 yd.

  • Mfr # 27

  • Zoro # G5797097


product price: $89.69
/ea
Sold in multiples of 5 for $448.45
Free Shipping & Returns

Key Features

Tape Thickness
7 mil
Performance Temp.
32 Degrees to 302 Degrees F
Tape Tensile Strength
150 lb/in
Color
White
Width
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27
Zoro #
G5797097
UPC #
888519302217
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
1-1/2"
Length
60 yd.

Details

Performance Temp.
32 Degrees to 302 Degrees F
Item
Electrical Tape,White,1.5" x 60 yd.
Tape Tensile Strength
150 lb/in
Color
White
Adhesion Strength
30 oz./in.
Features
Material
Thermosetting Rubber (Adhesive), Glass Cloth (Backing)
Duct Tape Type
Crown
Tape Color
White

Description

Electrical Tape,White,1.5 In. x 60 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.