Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Tape, White, 36 yd L, 2 in W

  • Mfr # 3M 69 2" x 36 yds

  • Zoro # G4245096


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Tape Color
White
Series
69
Tape Thickness
7 mil
Performance Temp.
Up to 360 Degrees F
Tape Tensile Strength
180 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 69 2" x 36 yds
Zoro #
G4245096
UPC #
888519012406
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
2"
Length
36 yd.
Diameter
3.138 in
Duct Tape Width
2 in
Duct Tape Length
36 yd
Metric Tape Width
50.8 mm
Metric Tape Length
32.92 m
Imperial Tape Width
2 in
Imperial Tape Length
108 ft

Details

Tape Color
White
Series
69
Performance Temp.
Up to 360 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
180 lb/in
Color
White
Duct Tape Adhesive
Silicone
Standards
ASTM D1000, CSA, MIL-1-19166C, RoHS 2011/65/EU, UL Listed
Duct Tape Primary Material
Cloth
Duct Tape Grade
Utility
Material
Thermosetting Silicone (Adhesive), Glass Cloth (Backing)
Duct Tape Type
Cloth Tape
Adhesion Strength
40 oz/in
Tape Backing Material
Fiberglass Cloth
Shape
Continuous Roll
Number of Adhesive Sides
1
Maximum Tape Performance Temperature
392 Degrees F
Printed Message
Unprinted
Adhesive Properties
Pressure Sensitive Adhesive
Minimum Tape Performance Temperature
32 Degrees F
Elongation
5 %
Specifications Met
RoHS
Tape Sub-Type
Abrasion-Resistant
Tape Resistance Properties
Abrasion-Resistant, Flame-Resistant, Solvent-Resistant
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Cloth
Voltage Rating
600 V
Product Form
Continuous Roll
Adhesion to Steel
40 oz/in
Insulation Resistance
4.80 x 10^4 megaohm
Tape Type
Cloth
National Stock No.
5970002318456
Tape Adhesive Material
Silicone
Tape Brand
3M(TM)
Breakdown Voltage
3,000 V
Breaking Strength
180 lb/in
Self-extinguishing
Self-Extinguishing
Tape Properties
Pressure Sensitive Adhesive

Description

Electrical Tape, Abrasion-Resistant, Fiberglass Cloth, Tape Adhesive Material Silicone, 2 in, 36 yd, 7 mil, 3M(TM), Series 69, White, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 392 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.