Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Tape, White, 60 yd L, 2 in W

  • Mfr # 27

  • Zoro # G615699757


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Tape Color
White
Series
27
Tape Thickness
7 mil
Performance Temp.
32 Degrees F to 302 Degrees F
Length
60 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27
Zoro #
G615699757
UPC #
00054007274797
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
2 in
Length
60 yd
Metric Tape Length
54.8 m
Metric Tape Width
50.8 mm

Details

Tape Color
White
Series
27
Performance Temp.
32 Degrees F to 302 Degrees F
Item
Electrical Tape
Tape Resistance Properties
Abrasion-Resistant
Tape Backing Construction
Cloth
Tape Backing Material
Glass Cloth
Tape Adhesive Format
Single-Sided
Specifications Met
RoHS
Printed Message
Unprinted
Voltage Rating
600 V
Adhesion to Steel
38 oz/in
Adhesive Properties
Thermosetting Adhesive
Tape Sub-Type
High-Temperature
Breaking Strength
120 lb/in
Standards
RoHS, UL Listed
Tape Properties
Thermosetting Adhesive
Product Form
Continuous Roll
Tape Type
Cloth Electrical Tape
Tape Brand
3M(TM)
Tape Adhesive Material
Rubber
Sub-Brand
3M
For Temperature Application
High Temperature

Description

Composite Film Electrical Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.