Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Tape, Yellow, 0.5" x 72 yd.

  • Mfr # 56

  • Zoro # G5794726


product price: $19.29
/ea
Sold in multiples of 4 for $77.16

Key Features

Tape Thickness
2.3 mil
Performance Temp.
32 Degrees to 266 Degrees F
Tape Tensile Strength
25 lb/in
Color
Yellow
Width
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56
Zoro #
G5794726
UPC #
888519304815
Country of Origin
Mexico

Dimensions

Tape Thickness
2.3 mil
Width
1/2"
Length
72 yd.

Details

Performance Temp.
32 Degrees to 266 Degrees F
Item
Electrical Tape,Yellow,0.5" x 72 yd.
Tape Tensile Strength
25 lb/in
Color
Yellow
Features
The Tape Shall Be Coated On One Side with Pressure-Sensitive Adhesive, which Shall Not Require Heat, Moisture or Other Preparation Prior to or Subsequent to Application; The Adhesive Coating Shall Be Smooth and Uniform and Be Free of Lumps and Bare Spots
Material
Thermosetting Rubber (Adhesive), Polyester (Backing)
Adhesion Strength
50 oz./in.

Description

Electrical Tape,Yellow,0.5 In. x 72 yd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.