
ElectricalTape, 6-5/8ydL, 1/2inW, PK8
Mfr # 90529
Zoro # G016474786
product price: $25.15
/pk 8, $3.14/eaKey Features
Tape Backing Material
Polyvinyl Chloride Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90529
Zoro #
G016474786
UPC #
00054007905295
Country of Origin
United States
Details
Item
Vinyl Color Coding Electrical Tape
Tape Backing Material
Polyvinyl Chloride Film
Description
Electrical Tape, Polyvinyl Chloride Film, Tape Adhesive Material Rubber, 1/2 in, 6 5/8 yd, 7 mil, Series 35, Assorted, Minimum Tape Performance Temperature 14 Degrees F, Maximum Tape Performance Temperature 221 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.