Zoro Homepage

ElectricalTape, Amber, 36ydL, 1/2inW

  • Mfr # 1205

  • Zoro # G4321247


product price: $45.95
/ea

Key Features

Tape Backing Material
Polyimide
Series
1205
Tape Adhesive
Acrylic
Tape Thickness
3 mil
Min. Tape Performance Temp.
311 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205
Zoro #
G4321247
UPC #
888519009154
Country of Origin
United States

Dimensions

Tape Thickness
3 mil
Tape Core Diameter
3"
Metric Tape Length
32.92 m
Imperial Tape Width
1/2 in
Imperial Tape Length
108 ft
Metric Tape Width
12.7 mm
Tape Width
1/2 in
Tape Length
36 yd

Details

Item
Film Tape
Tape Backing Material
Polyimide
Series
1205
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
311 Degrees F
Tape Tensile Strength
30 lb/in
Tape Color
Amber
Tape Elongation
55 %
Tape Application
Wrapping Coils, Transformers, Capacitors and Wire Harnesses
Standards
UL 510; ASTM D 1000
Maximum Tape Performance Temperature
311 Degrees F
Insulation Resistance
1.00 x 10^6 megaohm
Tape Backing Construction
Film
Breaking Strength
30 lb/in
Voltage Rating
Not Rated
Elongation
55 %
Breakdown Voltage
6,000 V
Tape Type
Film
Tape Conformability
High Conformability
Adhesion to Steel
35 oz/in
Printed Message
Unprinted
Liner Included
No Liner
Adhesive Properties
Pressure Sensitive Adhesive
Self-extinguishing
Self-Extinguishing
Environment
High Temperature
Minimum Tape Performance Temperature
-40 Degrees F
Specifications Met
RoHS, UL
Product Form
Continuous Roll
Tape Properties
Pressure Sensitive Adhesive
Tape Resistance Properties
Heat-Resistant, Solvent-Resistant
Tape Sub-Type
High-Temperature
Tape Adhesive Format
Single-Sided
Self-Extinguishing
Yes
For Temperature Application
High Temperature
Max. Tape Performance Temp.
311 Degrees F
Material
Polyimide Film
Tape Shape
Continuous Roll

Description

Electrical Tape, High-Temperature, Polyimide Film, Tape Adhesive Material Acrylic, 1/2 in, 36 yd, 3 mil, 3M(TM), Series 1205, Amber, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 311 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.