Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Tape, Amber, 36 yd L, 1/2 in W

  • Mfr # 5413

  • Zoro # G4323977


product price: $55.89
/ea

Key Features

Tape Backing Material
Polyimide
Tape Length
36 yd
Tape Shape
Continuous Roll
Series
5413
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5413
Zoro #
G4323977
UPC #
888519017678
Country of Origin
United States

Dimensions

Tape Width
1/2"
Tape Length
36 yd
Tape Thickness
2.7 mil
Width
1/2"
Metric Tape Length
32.92 m
Imperial Tape Length
108 ft
Metric Tape Width
12.7 mm
Imperial Tape Width
1/2 in

Details

Item
Film Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Series
5413
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-100 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
33 lb/in
Tape Adhesive Strength
20 oz./in.
Tape Color
Amber
Material
Polyimide
Tape Application
Wave Soldering; Protection for Bar Code Labels
Tape Elongation
62 %
Standards
ASTM D3330; D3759; D3652; D149
Number of Adhesive Sides
1
Minimum Tape Performance Temperature
-100 Degrees F
Tape Adhesive Format
Single-Sided
Liner Included
No Liner
Specifications Met
ASTM
Self-extinguishing
Self-Extinguishing
Breaking Strength
33 lb/in
Adhesive Properties
Chemical Resistant, Flame-Retardant, Radiation Resistant
Printed Message
Unprinted
Breakdown Voltage
7,000 V
Tape Brand
3M(TM)
Elongation
62 %
Product Form
Continuous Roll
Tape Backing Construction
Film
Tape Resistance Properties
Chemical-Resistant, Flame-Retardant, Heat-Resistant, Radiation-Resistant
Tape Sub-Type
High-Temperature
Tape Type
Film
Maximum Tape Performance Temperature
500 Degrees F
National Stock No.
7510013779992, 7510015460214
Adhesion to Steel
22 oz/in
Tape Properties
Chemical-Resistant, Flame-Retardant, Radiation-Resistant
Voltage Rating
Not Rated
Environment
High Temperature
Self-Extinguishing
Yes
Performance Temp. Range
-100 Degrees to 500 Degrees F
For Temperature Application
High Temperature

Description

Electrical Tape, High-Temperature, Polyimide Film, Tape Adhesive Material Silicone, 1/2 in, 36 yd, 2.7 mil, 3M(TM), Series 5413, Amber, Minimum Tape Performance Temperature -100 Degrees F, Maximum Tape Performance Temperature 500 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.