Zoro Homepage

ElectricalTape, Amber, 36ydL, 1/2inW, PK18

  • Mfr # 1205-1/2"X36YD

  • Zoro # G5489897


product price: $624.99
/pk 18, $34.72/ea
Free Shipping & Returns

Key Features

Tape Color
Amber
Series
1205
Tape Thickness
3 mil
Performance Temp.
Up to 311 Degrees F
Tape Tensile Strength
30 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205-1/2"X36YD
Zoro #
G5489897
UPC #
00051138495381
Country of Origin
United States

Dimensions

Tape Thickness
3 mil
Width
1/2"
Length
36 yd.
Imperial Tape Length
108 ft
Metric Tape Width
12.7 mm
Imperial Tape Width
1/2 in
Metric Tape Length
33 m

Details

Tape Color
Amber
Series
1205
Performance Temp.
Up to 311 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
30 lb/in
Color
Amber
Temperature Range
32 to 311 Degrees F
Max. Voltage
7,500
Shape
Continuous Roll
Tape Backing Material
Polyimide Film
Material
Backing: Polyimide Film; Adhesive: Acrylic
Adhesion Strength
35 oz./in.
UV Resistance
No
Standards
ASTM D1000, RoHS, UL 510, UL Listed
Duct Tape Adhesive
Acrylic
Minimum Tape Performance Temperature
-40 Degrees F
Tape Type
Film
Tape Adhesive Material
Acrylic
Adhesion to Steel
35 oz/in
Tape Sub-Type
High-Temperature
Adhesive Properties
Pressure Sensitive Adhesive
Printed Message
Unprinted
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Breaking Strength
30 lb/in
Tape Backing Construction
Film
Specifications Met
RoHS, UL
Insulation Resistance
1.00 x 10^6 megaohm
Elongation
55 %
Breakdown Voltage
7,500 V
Tape Conformability
High Conformability
Maximum Tape Performance Temperature
311 Degrees F
Tape Brand
3M(TM)
Voltage Rating
Not Rated
Environment
High Temperature
Tape Resistance Properties
Heat-Resistant, Solvent-Resistant
Self-extinguishing
Self-Extinguishing
For Temperature Application
High Temperature
Tape Properties
Pressure Sensitive Adhesive

Description

Electrical Tape, High-Temperature, Polyimide Film, Tape Adhesive Material Acrylic, 1/2 in, 36 yd, 3 mil, 3M(TM), Series 1205, Amber, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 311 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.