Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Amber, 36ydL, 1/4inW

  • Mfr # 1218

  • Zoro # G4245762


product price: $31.25
/ea

Key Features

Tape Backing Material
Polyimide
Tape Length
36 yd
Tape Shape
Continuous Roll
Series
1218
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1218
Zoro #
G4245762
UPC #
888519017463
Country of Origin
Taiwan, Province of China

Dimensions

Tape Width
1/4"
Tape Length
36 yd
Tape Thickness
3 mil
Tape Core Diameter
3"
Width
1/4"
Metric Tape Width
6.35 mm
Metric Tape Length
32.92 m
Imperial Tape Width
1/4 in
Imperial Tape Length
108 ft

Details

Item
Film Electrical Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Series
1218
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
356 Degrees F
Max. Tape Performance Temp.
355 Degrees F
Tape Tensile Strength
30 lb/in
Tape Adhesive Strength
19 oz./in.
Tape Color
Amber
Material
Polyimide
Tape Elongation
55 %
Tape Application
Wrapping Coils, Transformers, Capacitors and Wire Harnesses
Standards
UL 510; ASTM D 1000
Number of Adhesive Sides
1
Breakdown Voltage
6,000 V
Tape Sub-Type
High-Temperature
Minimum Tape Performance Temperature
Not Rated
Insulation Resistance
1.00 x 10^6 megaohm
Elongation
55 %
Specifications Met
RoHS, UL
Tape Brand
3M(TM)
Breaking Strength
30 lb/in
Tape Backing Construction
Film
Environment
High Temperature
Tape Type
Film
Self-extinguishing
Self-Extinguishing
Tape Resistance Properties
Heat-Resistant, Solvent-Resistant
Adhesive Properties
Pressure Sensitive Adhesive
Printed Message
Unprinted
Maximum Tape Performance Temperature
356 Degrees F
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided
Adhesion to Steel
19 oz/in
Voltage Rating
600 V
Self-Extinguishing
Yes
Performance Temp. Range
Up to 356 Degrees F
Tape Properties
Pressure Sensitive Adhesive
For Temperature Application
High Temperature

Description

Electrical Tape, High-Temperature, Polyimide Film, Tape Adhesive Material Acrylic, 1/4 in, 36 yd, 3 mil, 3M(TM), Series 1218, Amber, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 356 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.