Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Amber, 36ydL, 1/4inW, PK36

  • Mfr # 1205-1/4"X36YD

  • Zoro # G5790687


product price: $635.99
/pk 36, $17.67/ea
Free Shipping & Returns

Key Features

Tape Color
Amber
Series
1205
Tape Thickness
3 mil
Performance Temp.
Up to 311 Degrees F
Tape Tensile Strength
30 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205-1/4"X36YD
Zoro #
G5790687
UPC #
00051138492748
Country of Origin
United States

Dimensions

Tape Thickness
3 mil
Width
1/4"
Length
36 yd.
Imperial Tape Width
1/4 in
Metric Tape Length
33 m
Imperial Tape Length
108 ft
Metric Tape Width
6.35 mm

Details

Tape Color
Amber
Series
1205
Performance Temp.
Up to 311 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
30 lb/in
Color
Amber
Tape Backing Material
Polyimide Film
Adhesion Strength
35 oz./in.
Shape
Continuous Roll
Standards
ASTM D1000, RoHS, UL 510, UL Listed
Temperature Range
32 to 311 Degrees F
Duct Tape Adhesive
Acrylic
UV Resistance
No
Max. Voltage
7,500
Material
Backing: Polyimide Film; Adhesive: Acrylic
Insulation Resistance
1.00 x 10^6 megaohm
Printed Message
Unprinted
Tape Backing Construction
Film
Tape Type
Film
Adhesive Properties
Pressure Sensitive Adhesive
Breakdown Voltage
7,500 V
Specifications Met
RoHS, UL
Elongation
55 %
Tape Adhesive Material
Acrylic
Tape Sub-Type
High-Temperature
Voltage Rating
Not Rated
Tape Resistance Properties
Heat-Resistant, Solvent-Resistant
Product Form
Continuous Roll
Tape Brand
3M(TM)
Adhesion to Steel
35 oz/in
Environment
High Temperature
Minimum Tape Performance Temperature
-40 Degrees F
Maximum Tape Performance Temperature
311 Degrees F
Tape Adhesive Format
Single-Sided
Breaking Strength
30 lb/in
Tape Conformability
High Conformability
Self-extinguishing
Self-Extinguishing
For Temperature Application
High Temperature
Tape Properties
Pressure Sensitive Adhesive

Description

Electrical Tape, High-Temperature, Polyimide Film, Tape Adhesive Material Acrylic, 1/4 in, 36 yd, 3 mil, 3M(TM), Series 1205, Amber, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 311 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.