Zoro Homepage

ElectricalTape, Amber, 36ydL, 3/4inW, PK12

  • Mfr # 92, 3/4 in x 36 yd

  • Zoro # G5772636


product price: $700.99
/pk 12, $58.42/ea
Free Shipping & Returns

Key Features

Tape Color
Amber
Series
92
Tape Thickness
1 mil
Performance Temp.
Up to 356 Degrees F
Tape Tensile Strength
30 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92, 3/4 in x 36 yd
Zoro #
G5772636
UPC #
00054007275091
Country of Origin
United States

Dimensions

Tape Thickness
1 mil
Width
3/4"
Length
36 yd.
Imperial Tape Length
108 ft
Imperial Tape Width
3/4 in
Metric Tape Width
19.05 mm
Metric Tape Length
32.92 m

Details

Tape Color
Amber
Series
92
Performance Temp.
Up to 356 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
30 lb/in
Color
Amber
Material
Backing: Polyimide Film; Adhesive: Acrylic
Temperature Range
32 to 176 Degrees F
Max. Voltage
7,500
Adhesion Strength
25 oz./in.
UV Resistance
No
Tape Backing Material
Polyimide Film
Standards
EU, RoHS, RoHS 2011/65/EU, UL Listed, UL 510
Shape
Continuous Roll
Duct Tape Adhesive
Silicone
Tape Adhesive Material
Silicone
Adhesive Properties
Pressure Sensitive Adhesive
Maximum Tape Performance Temperature
356 Degrees F
Tape Sub-Type
High-Temperature
Minimum Tape Performance Temperature
-40 Degrees F
Tape Type
Film
Printed Message
Unprinted
Breakdown Voltage
7,500 V
Tape Brand
3M(TM)
Voltage Rating
Not Rated
Specifications Met
EU, RoHS, UL
Tape Conformability
High Conformability
Breaking Strength
30 lb/in
Self-extinguishing
Self-Extinguishing
Elongation
55 %
Tape Properties
Pressure Sensitive Adhesive
Adhesion to Steel
25 oz/in
Tape Resistance Properties
Flame-Resistant
Tape Adhesive Format
Single-Sided
Insulation Resistance
1.00 x 10^6 megaohm
Product Form
Continuous Roll
Tape Backing Construction
Film
For Temperature Application
High Temperature

Description

Electrical Tape, High-Temperature, Polyimide Film, Tape Adhesive Material Silicone, 3/4 in, 36 yd, 1 mil, 3M(TM), Series 92, Amber, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 356 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.