ElectricalTape, Amber, 5ydL, 1/2inW
Mfr # 1218
Zoro # G4237597
product price: $12.75
/eaKey Features
Tape Backing Material
Polyimide
Tape Length
5 yd
Tape Shape
Continuous Roll
Series
1218
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1218
Zoro #
G4237597
UPC #
888519017562
Country of Origin
United States
Dimensions
Tape Width
1/2"
Tape Length
5 yd
Tape Thickness
3 mil
Tape Core Diameter
3"
Width
1/2"
Imperial Tape Width
1/2 in
Metric Tape Width
12.7 mm
Imperial Tape Length
15 ft
Metric Tape Length
4.57 m
Description
Electrical Tape, High-Temperature, Polyimide Film, Tape Adhesive Material Acrylic, 1/2 in, 5 yd, 3 mil, 3M(TM), Series 1218, Amber, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 356 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.