Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Amber, 5ydL, 1/4inW

  • Mfr # 1205

  • Zoro # G4321222


product price: $8.49
/ea

Key Features

Tape Backing Material
Polyimide
Tape Length
5 yd
Tape Shape
Continuous Roll
Series
1205
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205
Zoro #
G4321222
UPC #
888519017371
Country of Origin
United States

Dimensions

Tape Width
1/4"
Tape Length
5 yd
Tape Thickness
3 mil
Tape Core Diameter
3"
Width
1/4"
Metric Tape Width
6.35 mm
Imperial Tape Length
15 ft
Imperial Tape Width
1/4 in
Metric Tape Length
4.57 m

Details

Item
Film Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Series
1205
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
311 Degrees F
Max. Tape Performance Temp.
310 Degrees F
Tape Tensile Strength
30 lb/in
Tape Adhesive Strength
35 oz./in.
Tape Color
Amber
Material
Polyimide
Tape Application
Wrapping Coils, Transformers, Capacitors and Wire Harnesses
Tape Elongation
55 %
Standards
UL 510; ASTM D 1000
Number of Adhesive Sides
1
Elongation
55 %
Tape Resistance Properties
Heat-Resistant, Solvent-Resistant
Product Form
Continuous Roll
Tape Brand
3M(TM)
Specifications Met
RoHS, UL
Tape Backing Construction
Film
Breakdown Voltage
6,000 V
Printed Message
Unprinted
Environment
High Temperature
Breaking Strength
30 lb/in
Tape Sub-Type
High-Temperature
Insulation Resistance
1.00 x 10^6 megaohm
Adhesion to Steel
35 oz/in
Voltage Rating
Not Rated
Liner Included
No Liner
Self-extinguishing
Self-Extinguishing
Tape Type
Film
Minimum Tape Performance Temperature
-40 Degrees F
Adhesive Properties
Pressure Sensitive Adhesive
Maximum Tape Performance Temperature
311 Degrees F
Tape Adhesive Format
Single-Sided
Self-Extinguishing
Yes
Performance Temp. Range
0 Degrees to 311 Degrees F
Max Tape Performance Temp
311 Degrees F
For Temperature Application
High Temperature
Tape Properties
Pressure Sensitive Adhesive

Description

Electrical Tape, High-Temperature, Polyimide Film, Tape Adhesive Material Acrylic, 1/4 in, 5 yd, 3 mil, 3M(TM), Series 1205, Amber, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 311 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.