ElectricalTape, Amber, 5ydL, 3/8inW
Mfr # 5413
Zoro # G4240564
product price: $8.19
/eaKey Features
Tape Backing Material
Polyimide
Tape Length
5 yd
Tape Shape
Continuous Roll
Series
5413
Tape Adhesive
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5413
Zoro #
G4240564
UPC #
888519017739
Country of Origin
United States
Dimensions
Tape Width
3/8"
Tape Length
5 yd
Tape Thickness
2.7 mil
Width
3/8"
Metric Tape Width
9.53 mm
Metric Tape Length
4.57 m
Imperial Tape Length
15 ft
Imperial Tape Width
3/8 in
Description
Electrical Tape, High-Temperature, Polyimide Film, Tape Adhesive Material Silicone, 3/8 in, 5 yd, 2.7 mil, 3M(TM), Series 5413, Amber, Minimum Tape Performance Temperature -100 Degrees F, Maximum Tape Performance Temperature 500 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.