ElectricalTape, Black, 10ydL, 1-1/2inW
Mfr # 23-1.5X30FT
Zoro # G516313905
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Ethylene Propylene Rubber
Performance Temp.
Up to 194 °F
Length
30 ft
Tape Thickness
0.76 mm
Tape Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23-1.5X30FT
Zoro #
G516313905
UPC #
07891040248148
Country of Origin
Brazil
Dimensions
Length
30 ft
Tape Thickness
0.76 mm
Details
Item
Rubber Splicing Tape 23
Tape Backing Material
Ethylene Propylene Rubber
Performance Temp.
Up to 194 °F
Tape Color
Black
Color
Black
Tape Tensile Strength
8 lb/in
Description
Electrical Tape, Ethylene Propylene Rubber, Tape Adhesive Material Not Applicable, 1 1/2 in, 10 yd, 30 mil, Series 23, Black, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 194 Degrees F, Voltage Rating 69 kV, Continuous Roll, Self-Fusing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.