Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Tape, Black, 14-5/8 yd L, 1-1/2 in W

  • Mfr # Super 88

  • Zoro # G302716422


product price: $16.15
/ea

Key Features

Tape Color
Black
Series
Super 88
Tape Thickness
8.5 mil
Tape Tensile Strength
20 lb/in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Super 88
Zoro #
G302716422
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
8.5 mil
Imperial Tape Width
1 1/2 in
Metric Tape Length
13.41 m
Imperial Tape Length
44 ft
Metric Tape Width
38.1 mm

Details

Tape Color
Black
Series
Super 88
Item
Insulating Electrical Tape
Tape Tensile Strength
20 lb/in
Color
Black
Adhesion to Steel
60 oz/in
Tape Backing Material
Vinyl
Environment
Indoor/Outdoor
Breaking Strength
20 lb/in
Elongation
250 %
Printed Message
Unprinted
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
0 Degrees F
Breakdown Voltage
10,000 V
Standards
ASTM, ASTM D1000, CSA, RoHS, RoHS 2002/95/EC, UL 510, UL Listed
Voltage Rating
600 V
Maximum Tape Performance Temperature
220 Degrees F
Tape Sub-Type
General Purpose
Tape Resistance Properties
Abrasion-Resistant, Moisture-Resistant, Solvent-Resistant, UV-Resistant
Adhesive Properties
Pressure Sensitive Adhesive
Insulation Resistance
1.00 x 10^6 megaohm
Tape Brand
3M(TM)
Tape Adhesive Material
Rubber
Tape Properties
Pressure Sensitive Adhesive
Sub-Brand
Scotch(R)
Tape Backing Construction
Film
Dielectric Strength
1,250 V/mil
Tape Type
Vinyl
Tape Conformability
Conformable at Low Temperature
Specifications Met
ASTM, CSA, RoHS, UL
Product Form
Continuous Roll
Self-extinguishing
Self-Extinguishing

Description

Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 1 1/2 in, 14 5/8 yd, 8.5 mil, 3M(TM), Scotch(R), Series Super 88, Black, Minimum Tape Performance Temperature 0 Degrees F, Maximum Tape Performance Temperature 221 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.