
ElectricalTape, Black, 22ydL, 3/4inW
Mfr # 57163
Zoro # G816474771
product price: $9.99
/eaKey Features
Tape Backing Material
Polyvinyl Chloride Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57163
Zoro #
G816474771
UPC #
00054007061328
Country of Origin
United States
Details
Item
Vinyl Electrical Tape
Tape Backing Material
Polyvinyl Chloride Film
Description
Electrical Tape, Polyvinyl Chloride Film, Tape Adhesive Material Rubber, 3/4 in, 22 yd, 7 mil, Series Super 33, Black, Minimum Tape Performance Temperature 0 Degrees F, Maximum Tape Performance Temperature 221 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.