Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Black, 33-3/8ydL, 4inW, PK12

  • Mfr # 50-PRINTED-4x100FT

  • Zoro # G5675801


product price: $1,037.99
/pk 12, $86.50/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Series
50
Tape Thickness
10 mil
Performance Temp.
Up to 176 Degrees F
Tape Tensile Strength
20 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-PRINTED-4x100FT
Zoro #
G5675801
UPC #
00054007000181
Country of Origin
United States

Dimensions

Tape Thickness
10 mil
Width
4"
Length
100 ft.
Imperial Tape Width
4 in
Metric Tape Width
101.6 mm
Metric Tape Length
30.48 m
Imperial Tape Length
100 ft

Details

Tape Color
Black
Series
50
Performance Temp.
Up to 176 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
20 lb/in
Color
Black
Material
Backing: Polyvinyl Chloride; Adhesive: Pressure Sensitive Rubber Adhesive
Adhesion Strength
30 oz./in.
Tape Backing Material
Vinyl
Max. Voltage
12
UV Resistance
Yes
Shape
Continuous Roll
Temperature Range
-55 to 176 Degrees F
Standards
ASTM, ASTM D1000, ASTM D3833, ASTM D570
Duct Tape Adhesive
Rubber
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, UV-Resistant
Printed Message
Printed
Tape Backing Construction
Film
Tape Adhesive Format
Single-Sided
Adhesive Properties
Pressure Sensitive Adhesive
Minimum Tape Performance Temperature
-55 Degrees F
Maximum Tape Performance Temperature
176 Degrees F
Tape Type
Film
Tape Sub-Type
Corrosion-Protection
Product Form
Continuous Roll
Sub-Brand
Scotchrap(TM)
Tape Adhesive Material
Rubber
Specifications Met
ASTM
Dielectric Strength
575 V/mil
Voltage Rating
Not Rated
Tape Conformability
High Conformability
Breakdown Voltage
12,000 V
Environment
Outdoor
Adhesion to Steel
20 oz/in
Insulation Resistance
1.00 x 10^6 ohm
Tape Brand
3M(TM)
Breaking Strength
20 lb/in
Elongation
200 %
Tape Properties
Pressure Sensitive Adhesive

Description

Electrical Tape, Corrosion-Protection, Vinyl, Tape Adhesive Material Rubber, 4 in, 33 3/8 yd, 10 mil, 3M(TM), Scotchrap(TM), Series 50, Black, Minimum Tape Performance Temperature -55 Degrees F, Maximum Tape Performance Temperature 175 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.