Zoro Homepage

ElectricalTape, Black, 36ydL, 1inW, PK36

  • Mfr # 66R-BLACK-1X36YD

  • Zoro # G5687814


product price: $865.99
/pk 36, $24.06/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Series
66R
Tape Thickness
10 mil
Performance Temp.
Up to 220 Degrees F
Tape Tensile Strength
25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66R-BLACK-1X36YD
Zoro #
G5687814
UPC #
00054007432500
Country of Origin
United States

Dimensions

Tape Thickness
10 mil
Width
1"
Length
36 yd.
Metric Tape Width
25.04 mm
Metric Tape Length
32.91 m
Imperial Tape Width
1 in
Imperial Tape Length
108 ft

Details

Tape Color
Black
Series
66R
Performance Temp.
Up to 220 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
25 lb/in
Color
Black
Material
Backing: Vinyl; Adhesive: Rubber
Tape Backing Material
Vinyl
Shape
Continuous Roll
UV Resistance
Yes
Temperature Range
32 to 221 Degrees F
Duct Tape Adhesive
Rubber
Standards
ASTM D1000, RoHS 2011/65/EU, UL 510
Max. Voltage
600
Adhesion Strength
20 oz./in.
Tape Type
Film
Breakdown Voltage
10,000 V
Tape Sub-Type
General Purpose
Self-extinguishing
Self-Extinguishing
Elongation
250 %
Minimum Tape Performance Temperature
32 Degrees F
Tape Properties
Pressure Sensitive Adhesive
Tape Adhesive Format
Single-Sided
Printed Message
Unprinted
Tape Resistance Properties
Abrasion-Resistant, Acid-Resistant, Moisture-Resistant, Weather-Resistant
Maximum Tape Performance Temperature
221 Degrees F
Tape Backing Construction
Film
Specifications Met
RoHS
Insulation Resistance
1.00 x 10^6 megaohm
Adhesion to Steel
20 oz/in
Product Form
Continuous Roll
Tape Brand
3M(TM)
Tape Adhesive Material
Rubber
Adhesive Properties
Pressure Sensitive Adhesive
Breaking Strength
25 lb/in
Voltage Rating
600 V
Environment
Indoor/Outdoor
Sub-Brand
Scotch(R)

Description

Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 1 in, 36 yd, 10 mil, 3M(TM), Scotch(R), Series 66R, Black, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 221 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.