Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Black, 36ydL, 3/4inW, PK48

  • Mfr # 10034

  • Zoro # G5773381


product price: $1,038.99
/pk 48, $21.65/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Series
22
Tape Thickness
10 mil
Performance Temp.
Up to 176 Degrees F
Tape Tensile Strength
20 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10034
Zoro #
G5773381
UPC #
00054007100348
Country of Origin
United States

Dimensions

Tape Thickness
10 mil
Width
3/4"
Length
36 yd.
Imperial Tape Length
108 ft
Imperial Tape Width
3/4 in
Metric Tape Width
19.05 mm
Metric Tape Length
32.91 m

Details

Tape Color
Black
Series
22
Performance Temp.
Up to 176 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
20 lb/in
Color
Black
Tape Backing Material
Vinyl
Standards
ASTM, ASTM D1000, CSA, RoHS 2002/95/EC, RoHS, UL 510
Adhesion Strength
20 oz./in.
Shape
Continuous Roll
Temperature Range
15 to 176 Degrees F
Max. Voltage
600
UV Resistance
Yes
Material
Backing: Flame Retardant Vinyl; Adhesive: Rubber
Duct Tape Adhesive
Rubber
Sub-Brand
Scotch(R)
Specifications Met
ASTM, CSA, RoHS, UL
Tape Backing Construction
Film
Breakdown Voltage
12,000 V
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Rubber
Product Form
Continuous Roll
Voltage Rating
600 V
Adhesion to Steel
20 oz/in
Elongation
200 %
Tape Sub-Type
General Purpose
Tape Properties
Pressure Sensitive Adhesive
Environment
Indoor/Outdoor
Tape Type
Film
Maximum Tape Performance Temperature
175 Degrees F
Tape Brand
3M(TM)
Printed Message
Unprinted
Breaking Strength
20 lb/in
Insulation Resistance
1.00 x 10^6 megaohm
Tape Resistance Properties
Abrasion-Resistant, Acid-Resistant, Corrosion-Resistant, Moisture-Resistant
Adhesive Properties
Aggressive Adhesive, Pressure Sensitive Adhesive
Minimum Tape Performance Temperature
15 Degrees F
Self-extinguishing
Not Self-Extinguishing

Description

Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 3/4 in, 36 yd, 10 mil, 3M(TM), Scotch(R), Series 22, Black, Minimum Tape Performance Temperature 19 Degrees F, Maximum Tape Performance Temperature 176 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.