Zoro Homepage

ElectricalTape, Black, 36ydL, 3/4inW, PK48

  • Mfr # 66R-BLACK-3/4X36YD

  • Zoro # G5784676


product price: $942.99
/pk 48, $19.65/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Series
66R
Tape Thickness
10 mil
Performance Temp.
Up to 220 Degrees F
Tape Tensile Strength
25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66R-BLACK-3/4X36YD
Zoro #
G5784676
UPC #
00054007432494
Country of Origin
United States

Dimensions

Tape Thickness
10 mil
Width
3/4"
Length
36 yd.
Imperial Tape Length
108 ft
Metric Tape Length
32.91 m
Metric Tape Width
19.05 mm
Imperial Tape Width
3/4 in

Details

Tape Color
Black
Series
66R
Performance Temp.
Up to 220 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
25 lb/in
Color
Black
UV Resistance
Yes
Standards
ASTM D1000, RoHS 2011/65/EU, UL 510
Shape
Continuous Roll
Duct Tape Adhesive
Rubber
Temperature Range
32 to 221 Degrees F
Max. Voltage
600
Tape Backing Material
Vinyl
Material
Backing: Vinyl; Adhesive: Rubber
Adhesion Strength
20 oz./in.
Specifications Met
RoHS
Insulation Resistance
1.00 x 10^6 megaohm
Adhesion to Steel
20 oz/in
Tape Properties
Pressure Sensitive Adhesive
Minimum Tape Performance Temperature
32 Degrees F
Sub-Brand
Scotch(R)
Product Form
Continuous Roll
Tape Type
Film
Printed Message
Unprinted
Environment
Indoor/Outdoor
Breaking Strength
25 lb/in
Elongation
250 %
Tape Conformability
Conformable
Breakdown Voltage
10,000 V
Tape Sub-Type
General Purpose
Self-extinguishing
Self-Extinguishing
Adhesive Properties
Pressure Sensitive Adhesive
Tape Backing Construction
Film
Maximum Tape Performance Temperature
221 Degrees F
Voltage Rating
600 V
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Abrasion-Resistant, Acid-Resistant, Moisture-Resistant, Weather-Resistant
Tape Adhesive Material
Rubber
Tape Brand
3M(TM)

Description

Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 3/4 in, 36 yd, 10 mil, 3M(TM), Scotch(R), Series 66R, Black, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 221 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.