Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Tape, Black, 6-5/8 yd L, 1-1/2 in W

  • Mfr # 77BLACK-1-1/2X20FT

  • Zoro # G3432405


product price: $17.55
/ea

Key Features

Tape Color
Black
Series
77
Tape Thickness
30 mil
Performance Temp.
50 Degrees to 80 Degrees F
Tape Tensile Strength
1,200 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77BLACK-1-1/2X20FT
Zoro #
G3432405
UPC #
00051128603321
Country of Origin
United States

Dimensions

Tape Thickness
30 mil
Width
1-1/2"
Length
20 ft.
Imperial Tape Length
20 ft
Imperial Tape Width
1 1/2 in
Metric Tape Length
6 m
Metric Tape Width
38.1 mm

Details

Tape Color
Black
Series
77
Performance Temp.
50 Degrees to 80 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
1,200 lb/in
Color
Black
Material
Flame Retardant Intumescent Elastomer
Shape
Continuous Roll
Standards
ASTM, ASTM D1000, ASTM D2863, UL 94, UL Listed
Max. Voltage
10
Temperature Range
50 to 80 Degrees F
UV Resistance
Yes
Tape Backing Material
Elastomer
Tape Properties
Electric Arc Proof, Fire-Retardant
Dielectric Strength
19.7 kV/mm
Voltage Rating
600 V
Maximum Tape Performance Temperature
80 Degrees F
Tape Adhesive Format
Non-Adhesive
Breaking Strength
36 lb/in
Tape Type
Film
Breakdown Voltage
10,000 V
Self-extinguishing
Self-Extinguishing
Tape Brand
3M(TM)
Tape Backing Construction
Film
Tape Conformability
High Conformability
Printed Message
Unprinted
Tape Sub-Type
Arc Proofing
Sub-Brand
Scotch(R)
Environment
Indoor
Adhesive Properties
Non-Adhesive
Specifications Met
ASTM, UL
Tape Resistance Properties
UV-Resistant
Elongation
150 %
Minimum Tape Performance Temperature
50 Degrees F
Liner Included
No Liner
Product Form
Continuous Roll
Products By Industry
Electrical
Tape Adhesive Material
No Adhesive

Description

Electrical Tape, Arc Proofing, Elastomer, Tape Adhesive Material Not Applicable, 1 1/2 in, 6 5/8 yd, 30 mil, 3M(TM), Scotch(R), Series 77, Black, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature Not Applicable, Voltage Rating Not Rated, Continuous Roll, Non-Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.