Zoro Homepage

ElectricalTape, Black, 7-3/8ydL, 3/4inW

  • Mfr # 2155

  • Zoro # G215705582


product price: $6.35
/ea

Key Features

Tape Color
Black
Series
2155
Tape Thickness
30 mil
Performance Temp.
32 Degrees F to 176 Degrees F
Tape Tensile Strength
300 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2155
Zoro #
G215705582
UPC #
00051138979058
Country of Origin
Brazil

Dimensions

Tape Thickness
30 mil
Width
3/4 in
Length
22 ft
Metric Tape Length
6.7 m
Metric Tape Width
19 mm

Details

Tape Color
Black
Series
2155
Performance Temp.
32 Degrees F to 176 Degrees F
Item
Rubber Splicing Tape 2155
Tape Tensile Strength
300 lb/in
Standards
RoHS, UL Listed
Tape Adhesive Material
Rubber
Tape Backing Material
Rubber
Tape Conformability
High Conformability
Specifications Met
RoHS, UL
Product Form
Continuous Roll
Voltage Rating
600 V
Tape Backing Construction
Resin
Tape Brand
3M(TM)
Tape Adhesive Format
Self-Fusing
Tape Resistance Properties
Abrasion-Resistant
Liner Included
Yes
Elongation
700 %
Dielectric Strength
600 V/mil
Self-extinguishing
Not Self-Extinguishing
Sub-Brand
Temflex(TM)
Tape Properties
Self-sticking, Vulcanizing
Tape Type
Splicing Tape
Tape Sub-Type
General Purpose
Color
Black

Description

Electrical Tape, General Purpose, Rubber, Tape Adhesive Material Not Applicable, 3/4 in, 7 3/8 yd, 30 mil, 3M(TM), Temflex(TM), Series 2155, Black, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 176 Degrees F, Voltage Rating 600 V, Continuous Roll, Self-Fusing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.