Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Blk, 14-5/8ydL, PK100

  • Mfr # 33-1-1/2x44FT

  • Zoro # G5622224


product price: $1,237.99
/pk 100, $12.38/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Series
Super 33+
Tape Thickness
7 mil
Performance Temp.
Up to 176 Degrees F
Tape Tensile Strength
17 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-1-1/2x44FT
Zoro #
G5622224
UPC #
00054007101741
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
1-1/2"
Length
44 ft.
Metric Tape Length
13.41 m
Imperial Tape Length
44 ft
Metric Tape Width
38 mm
Imperial Tape Width
1 1/2 in

Details

Tape Color
Black
Series
Super 33+
Performance Temp.
Up to 176 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
17 lb/in
Color
Black
Tape Backing Material
Vinyl
Material
Backing: Vinyl; Adhesive: Rubber
Adhesion Strength
24 oz./in.
Standards
ASTM, ASTM D1000, CSA, RoHS, RoHS 2011/65/EU, UL 510
Shape
Continuous Roll
Max. Voltage
600
UV Resistance
Yes
Temperature Range
0 to 220 Degrees F
Duct Tape Adhesive
Rubber
Product Form
Continuous Roll
Sub-Brand
Scotch(R)
Specifications Met
ASTM, CSA, RoHS, UL
Elongation
250 %
Dielectric Strength
1,150 V/mil
Voltage Rating
600 V
Minimum Tape Performance Temperature
0 Degrees F
Tape Adhesive Material
Rubber
Maximum Tape Performance Temperature
221 Degrees F
Tape Adhesive Format
Single-Sided
Tape Brand
3M(TM)
Tape Resistance Properties
Abrasion-Resistant, Moisture-Resistant, Solvent-Resistant, UV-Resistant
Environment
Indoor/Outdoor
Tape Sub-Type
General Purpose
Adhesive Properties
Pressure Sensitive Adhesive
Insulation Resistance
1.00 x 10^6 megaohm
Tape Conformability
Conformable at Low Temperature
Breaking Strength
15 lb/in
Tape Backing Construction
Film
Tape Properties
Pressure Sensitive Adhesive
Printed Message
Unprinted
Adhesion to Steel
60 oz/in
Tape Type
Film
Self-extinguishing
Self-Extinguishing

Description

Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 1 1/2 in, 14 5/8 yd, 7 mil, 3M(TM), Scotch(R), Series Super 33+, Black, Minimum Tape Performance Temperature 0 Degrees F, Maximum Tape Performance Temperature 220 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.