Zoro Homepage

ElectricalTape, Blk, 27-1/2ydL, 3/4inW, PK60

  • Mfr # 1755-3/4

  • Zoro # G5555006


product price: $736.99
/pk 60, $12.28/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Series
1755
Tape Thickness
13 mil
Performance Temp.
Up to 176 Degrees F
Tape Tensile Strength
48 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1755-3/4
Zoro #
G5555006
UPC #
00054007502166
Country of Origin
Canada

Dimensions

Tape Thickness
13 mil
Width
3/4"
Length
82-1/2 ft.
Metric Tape Length
25.2 m
Metric Tape Width
19 mm
Imperial Tape Width
3/4 in
Imperial Tape Length
82 1/2 ft

Description

Electrical Tape, Abrasion-Resistant, Uncoated Cotton Cloth, Tape Adhesive Material Rubber, 3/4 in, 27 1/2 yd, 13 mil, 3M(TM), Temflex(TM), Series 1755, Black, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature Not Applicable, Voltage Rating Not Rated, Continuous Roll, Double-Sided, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.