Zoro Homepage

ElectricalTape, Blk, 27-1/2ydL, PK30

  • Mfr # 1755-1-1/2 x 82-1/2 ft

  • Zoro # G4330487


product price: $818.99
/pk 30, $27.30/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Series
1755
Tape Thickness
13 mil
Performance Temp.
Up to 176 Degrees F
Tape Tensile Strength
48 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1755-1-1/2 x 82-1/2 ft
Zoro #
G4330487
UPC #
00054007502173
Country of Origin
Canada

Dimensions

Tape Thickness
13 mil
Width
1-1/2"
Length
82-1/2 ft.
Metric Tape Length
25.2 m
Imperial Tape Length
82 1/2 ft
Imperial Tape Width
1 1/2 in
Metric Tape Width
38.1 mm

Details

Tape Color
Black
Series
1755
Performance Temp.
Up to 176 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
48 lb/in
Color
Black
Shape
Continuous Roll
UV Resistance
No
Adhesion Strength
40 oz./in.
Duct Tape Adhesive
Rubber
Tape Backing Material
Uncoated Cotton Cloth
Max. Voltage
600
Standards
ASTM D1000, RoHS
Temperature Range
15 to 176 Degrees F
Material
Backing: Cotton Cloth; Adhesive: Rubber
Tape Properties
Mechanical Protection
Adhesion to Steel
40 oz/in
Voltage Rating
600 V
Maximum Tape Performance Temperature
176 Degrees F
Tape Adhesive Material
Rubber
Sub-Brand
Temflex(TM)
Printed Message
Unprinted
Tape Type
Cloth
Environment
Indoor/Outdoor
Tape Adhesive Format
Double-Sided
Tape Resistance Properties
Abrasion-Resistant
Specifications Met
RoHS
Minimum Tape Performance Temperature
15 Degrees F
Tape Sub-Type
Abrasion-Resistant
Product Form
Continuous Roll
Tape Brand
3M(TM)
Tape Backing Construction
Cloth
Products By Industry
Electrical

Description

Electrical Tape, Abrasion-Resistant, Uncoated Cotton Cloth, Tape Adhesive Material Rubber, 1 1/2 in, 27 1/2 yd, 13 mil, 3M(TM), Temflex(TM), Series 1755, Black, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature Not Applicable, Voltage Rating Not Rated, Continuous Roll, Double-Sided, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.