Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Blk, 7-3/8ydL, PK45

  • Mfr # 2155-1-1/2x22FT

  • Zoro # G7557645


product price: $558.99
/pk 45, $12.42/ea
Free Shipping & Returns

Key Features

Tape Color
Black
Series
2155
Tape Thickness
30 mil
Performance Temp.
Up to 176 Degrees F
Tape Tensile Strength
300 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2155-1-1/2x22FT
Zoro #
G7557645
UPC #
00054007503491
Country of Origin
Brazil

Dimensions

Tape Thickness
30 mil
Width
1-1/2"
Length
22 ft.
Metric Tape Length
6.7 m
Metric Tape Width
38.1 mm
Imperial Tape Width
1 1/2 in
Imperial Tape Length
22 ft

Details

Tape Color
Black
Series
2155
Performance Temp.
Up to 176 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
300 lb/in
Color
Black
Temperature Range
176 Degrees F
Standards
ASTM, ASTM D4388, Type I, RoHS, RoHS 2011/65/EU, UL 510
Max. Voltage
600
UV Resistance
No
Tape Backing Material
Rubber
Material
Backing: Rubber; Adhesive: Rubber Resin
Shape
Continuous Roll
Tape Sub-Type
General Purpose
Elongation
700 %
Minimum Tape Performance Temperature
Not Rated
Tape Brand
3M(TM)
Tape Resistance Properties
Abrasion-Resistant
Sub-Brand
Temflex(TM)
Tape Type
Self-Fusing
Specifications Met
ASTM, RoHS
Dielectric Strength
600 V/mil
Voltage Rating
600 V
Tape Conformability
High Conformability
Tape Adhesive Material
Rubber
Breaking Strength
9 lb/in
Tape Adhesive Format
Self-Fusing
Liner Included
Yes
Maximum Tape Performance Temperature
176 Degrees F
Product Form
Continuous Roll
Self-extinguishing
Not Self-Extinguishing

Description

Electrical Tape, General Purpose, Rubber, Tape Adhesive Material Not Applicable, 1 1/2 in, 7 3/8 yd, 30 mil, 3M(TM), Temflex(TM), Series 2155, Black, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 176 Degrees F, Voltage Rating 600 V, Continuous Roll, Self-Fusing, Package Quantity 45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.