Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Clear, 60ydL, 3/4inW, PK48

  • Mfr # 1339, 3/4 in x 60 yd

  • Zoro # G5813735


product price: $1,459.99
/pk 48, $30.42/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Series
1339
Tape Thickness
6.5 mil
Performance Temp.
Up to 266 Degrees F
Tape Tensile Strength
275 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1339, 3/4 in x 60 yd
Zoro #
G5813735
UPC #
00054007081876
Country of Origin
United States

Dimensions

Tape Thickness
6.5 mil
Width
3/4"
Length
60 yd.
Imperial Tape Length
180 ft
Metric Tape Width
19.05 mm
Imperial Tape Width
3/4 in
Metric Tape Length
54.87 m

Details

Tape Color
Transparent
Series
1339
Performance Temp.
Up to 266 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
275 lb/in
Color
Transparent
UV Resistance
No
Max. Voltage
5,500
Shape
Continuous Roll
Adhesion Strength
35 oz./in.
Standards
ASTM, ASTM D1000, UL Listed
Material
Backing: Polyester Film; Adhesive: Acrylic
Duct Tape Adhesive
Acrylic
Temperature Range
32 to 266 Degrees F
Tape Backing Material
Polyester Film
Tape Backing Construction
Film
Product Form
Continuous Roll
Tape Properties
Filament Reinforced
Tape Sub-Type
Abrasion-Resistant
Tape Conformability
Conformable
Environment
High Temperature
Printed Message
Unprinted
Maximum Tape Performance Temperature
266 Degrees F
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
32 Degrees F
Tape Type
Film
Adhesion to Steel
35 oz/in
Elongation
5 %
Breaking Strength
275 lb/in
Specifications Met
ASTM, UL
Tape Brand
3M(TM)
Insulation Resistance
1.00 x 10^5 megaohm
Voltage Rating
Not Rated
Tape Adhesive Material
Acrylic
Tape Resistance Properties
Abrasion-Resistant, Solvent-Resistant
For Temperature Application
High Temperature

Description

Electrical Tape, Abrasion-Resistant, Polyester Film, Tape Adhesive Material Acrylic, 3/4 in, 60 yd, 6.5 mil, 3M(TM), Series 1339, Transparent, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.