Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Gold, 36ydL, 3/4inW

  • Mfr # 5419

  • Zoro # G4245254


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyimide
Tape Length
36 yd
Tape Shape
Continuous Roll
Series
5419
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5419
Zoro #
G4245254
UPC #
888519017852
Country of Origin
United States

Dimensions

Tape Width
3/4"
Tape Length
36 yd
Tape Thickness
2.7 mil
Width
3/4"
Imperial Tape Width
3/4 in
Imperial Tape Length
108 ft
Metric Tape Width
19.05 mm
Metric Tape Length
32.99 m

Details

Item
Film Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Series
5419
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-100 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
33 lb/in
Tape Adhesive Strength
20 oz./in.
Tape Color
Gold
Material
Polyimide
Tape Application
Unique and Extremely Low Electrostatic Discharge Properties
Tape Elongation
60 %
Standards
RoHS Complaint/REACH Regulations 2002/95/EC and 2005/618/EC; ASTM D3330; ASTM D3759; ASTM D3652; ASTM D149; ASTM E-595
Number of Adhesive Sides
1
Voltage Rating
Not Rated
Tape Type
Film
Tape Sub-Type
High-Temperature
Environment
High Temperature
Breakdown Voltage
7,000 V
Tape Adhesive Format
Single-Sided
Insulation Resistance
1.00 x 10^6 ohm
Elongation
60 %
Breaking Strength
33 lb/in
Product Form
Continuous Roll
Minimum Tape Performance Temperature
-100 Degrees F
Tape Brand
3M(TM)
Adhesion to Steel
20 oz/in
Maximum Tape Performance Temperature
500 Degrees F
Tape Backing Construction
Film
Liner Included
No Liner
Printed Message
Unprinted
Tape Properties
Extremely Low Electrostatic Discharge
Specifications Met
IEC
Performance Temp. Range
-100 Degrees to 500 Degrees F
For Temperature Application
High Temperature

Description

Electrical Tape, High-Temperature, Polyimide Film, Tape Adhesive Material Silicone, 3/4 in, 36 yd, 2.7 mil, 3M(TM), Series 5419, Gold, Minimum Tape Performance Temperature -100 Degrees F, Maximum Tape Performance Temperature 500 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.