Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Gold, 5ydL, 3/4inW

  • Mfr # 5419

  • Zoro # G4244387


product price: $27.49
/ea

Key Features

Tape Backing Material
Polyimide
Tape Length
5 yd
Tape Shape
Continuous Roll
Series
5419
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5419
Zoro #
G4244387
UPC #
888519017906
Country of Origin
United States

Dimensions

Tape Width
3/4"
Tape Length
5 yd
Tape Thickness
2.7 mil
Width
3/4"
Metric Tape Length
4.57 m
Imperial Tape Width
3/4 in
Metric Tape Width
19.05 mm
Imperial Tape Length
15 ft

Details

Item
Film Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Series
5419
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-100 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
33 lb/in
Tape Adhesive Strength
20 oz./in.
Tape Color
Gold
Material
Polyimide
Tape Elongation
60 %
Tape Application
Unique and Extremely Low Electrostatic Discharge Properties
Standards
RoHS Complaint/REACH Regulations 2002/95/EC and 2005/618/EC; ASTM D3330; ASTM D3759; ASTM D3652; ASTM D149; ASTM E-595
Number of Adhesive Sides
1
Maximum Tape Performance Temperature
500 Degrees F
Elongation
60 %
Printed Message
Unprinted
Tape Adhesive Format
Single-Sided
Adhesion to Steel
20 oz/in
Voltage Rating
Not Rated
Breakdown Voltage
7,000 V
Product Form
Continuous Roll
Tape Backing Construction
Film
Tape Sub-Type
High-Temperature
Breaking Strength
33 lb/in
Liner Included
No Liner
Insulation Resistance
1.00 x 10^6 ohm
Specifications Met
IEC
Tape Properties
Extremely Low Electrostatic Discharge
Environment
High Temperature
Minimum Tape Performance Temperature
-100 Degrees F
Tape Brand
3M(TM)
Tape Type
Film
Performance Temp. Range
-100 Degrees to 500 Degrees F
For Temperature Application
High Temperature

Description

Electrical Tape, High-Temperature, Polyimide Film, Tape Adhesive Material Silicone, 3/4 in, 5 yd, 2.7 mil, 3M(TM), Series 5419, Gold, Minimum Tape Performance Temperature -100 Degrees F, Maximum Tape Performance Temperature 500 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.