ElectricalTape, Gray/Blue, 10ydL, 1inW
Mfr # 57262
Zoro # G116437995
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Silicone Coated Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57262
Zoro #
G116437995
UPC #
00051128572627
Country of Origin
Canada
Details
Item
Electrical Tape
Tape Backing Material
Silicone Coated Cloth
Description
Electrical Tape, Silicone Coated Cloth, Tape Adhesive Material Silicone, 1 in, 10 yd, 20 mil, Series 70 HDT, Gray/Blue, Minimum Tape Performance Temperature 32 Degrees F, Maximum Tape Performance Temperature 356 Degrees F, Voltage Rating 35 kV, Continuous Roll, Self-Fusing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.