Zoro Homepage

ElectricalTape, Polyester, Ylw, 72ydL, 1inW

  • Mfr # 3M 1318-2 1" x 72 yds Yellow

  • Zoro # G4246821


product price: $61.19
/ea

Key Features

Tape Color
Yellow
Series
1318-2
Tape Thickness
2 mil
Performance Temp.
Up to 266 Degrees F
Tape Tensile Strength
50 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 1318-2 1" x 72 yds Yellow
Zoro #
G4246821
UPC #
888519060544
Country of Origin
United States

Dimensions

Tape Thickness
2 mil
Width
1"
Length
72 yd.
Tape Core Diameter
3 in
Imperial Tape Length
216 ft
Metric Tape Width
25.4 mm
Metric Tape Length
65.84 m
Imperial Tape Width
1 in

Details

Tape Color
Yellow
Series
1318-2
Performance Temp.
Up to 266 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
50 lb/in
Color
Yellow
UV Resistance
No
Material
Polyester
Adhesion Strength
30 oz./in.
Temperature Range
266 Degrees F
Standards
ASTM, ASTM D1000, UL Listed
Tape Backing Material
Polyester Film
Max. Voltage
7,000
Shape
Continuous Roll
Duct Tape Adhesive
Acrylic
Breakdown Voltage
7,000 V
Printed Message
Unprinted
Tape Resistance Properties
Abrasion-Resistant, Flagging-Resistant, Solvent-Resistant
Product Form
Continuous Roll
Tape Properties
Pressure Sensitive Adhesive
Tape Backing Construction
Film
Insulation Resistance
1.00 x 10^6 megaohm
Adhesive Properties
Pressure Sensitive Adhesive
Adhesion to Steel
30 oz/in
Specifications Met
ASTM, UL
Tape Adhesive Material
Acrylic
Minimum Tape Performance Temperature
Not Rated
Tape Sub-Type
Abrasion-Resistant
Breaking Strength
25 lb/in
Tape Brand
3M(TM)
Elongation
100 %
Maximum Tape Performance Temperature
265 Degrees F
Voltage Rating
Not Rated
Tape Adhesive Format
Single-Sided
Tape Type
Film
Liner Included
No Liner

Description

Electrical Tape, Abrasion-Resistant, Polyester Film, Tape Adhesive Material Acrylic, 1 in, 72 yd, 2 mil, 3M(TM), Series 1318-2, Yellow, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.