Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Polyimide, Amber, 5ydL, 1inW

  • Mfr # 1218

  • Zoro # G4247476


product price: $20.59
/ea

Key Features

Tape Backing Material
Polyimide
Tape Length
5 yd
Tape Shape
Continuous Roll
Series
1218
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1218
Zoro #
G4247476
UPC #
888519017586
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
5 yd
Tape Thickness
3 mil
Tape Core Diameter
3"
Width
1"
Imperial Tape Width
1 in
Imperial Tape Length
15 ft
Metric Tape Width
19.05 mm
Metric Tape Length
4.57 m

Details

Item
Film Electrical Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Series
1218
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
356 Degrees F
Max. Tape Performance Temp.
355 Degrees F
Tape Tensile Strength
30 lb/in
Tape Adhesive Strength
19 oz./in.
Tape Color
Amber
Material
Polyimide
Tape Elongation
55 %
Tape Application
Wrapping Coils, Transformers, Capacitors and Wire Harnesses
Standards
UL 510; ASTM D 1000
Number of Adhesive Sides
1
Printed Message
Unprinted
Breaking Strength
30 lb/in
Self-extinguishing
Self-Extinguishing
Tape Sub-Type
High-Temperature
Adhesion to Steel
19 oz/in
Elongation
55 %
Maximum Tape Performance Temperature
356 Degrees F
Environment
High Temperature
Minimum Tape Performance Temperature
Not Rated
Voltage Rating
600 V
Tape Type
Film
Breakdown Voltage
6,000 V
Insulation Resistance
1.00 x 10^6 megaohm
Tape Adhesive Format
Single-Sided
Adhesive Properties
Pressure Sensitive Adhesive
Specifications Met
RoHS, UL
Tape Brand
3M(TM)
Product Form
Continuous Roll
Tape Resistance Properties
Heat-Resistant, Solvent-Resistant
Tape Backing Construction
Film
Self-Extinguishing
Yes
Performance Temp. Range
Up to 356 Degrees F
Tape Properties
Pressure Sensitive Adhesive
For Temperature Application
High Temperature

Description

Electrical Tape, High-Temperature, Polyimide Film, Tape Adhesive Material Acrylic, 1 in, 5 yd, 3 mil, 3M(TM), Series 1218, Amber, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 356 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.