Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Polyimide, Amber, 5ydL, 6inW

  • Mfr # 1205

  • Zoro # G4248964


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyimide
Tape Length
5 yd
Tape Shape
Continuous Roll
Series
1205
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205
Zoro #
G4248964
UPC #
888519009291
Country of Origin
United States

Dimensions

Tape Width
6"
Tape Length
5 yd
Tape Thickness
3 mil
Tape Core Diameter
3"
Width
6"
Imperial Tape Width
6 in
Metric Tape Length
4.57 m
Metric Tape Width
152.4 mm
Imperial Tape Length
15 ft

Details

Item
Film Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Series
1205
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
311 Degrees F
Max. Tape Performance Temp.
310 Degrees F
Tape Tensile Strength
30 lb/in
Tape Adhesive Strength
35 oz./in.
Tape Color
Amber
Material
Polyimide
Tape Elongation
55 %
Tape Application
Wrapping Coils, Transformers, Capacitors and Wire Harnesses
Standards
UL 510; ASTM D 1000
Number of Adhesive Sides
1
Tape Properties
Pressure Sensitive Adhesive
Specifications Met
RoHS, UL
Adhesion to Steel
35 oz/in
Adhesive Properties
Pressure Sensitive Adhesive
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
-40 Degrees F
Tape Conformability
High Conformability
Breakdown Voltage
6,000 V
Product Form
Continuous Roll
Tape Sub-Type
High-Temperature
Tape Backing Construction
Film
Elongation
55 %
Tape Brand
3M(TM)
Maximum Tape Performance Temperature
311 Degrees F
Breaking Strength
30 lb/in
Printed Message
Unprinted
Self-extinguishing
Self-Extinguishing
Environment
High Temperature
Tape Resistance Properties
Heat-Resistant, Solvent-Resistant
Insulation Resistance
1.00 x 10^6 megaohm
Voltage Rating
Not Rated
Liner Included
No Liner
Tape Type
Film
Self-Extinguishing
Yes
Performance Temp. Range
Up to 311 Degrees F
For Temperature Application
High Temperature

Description

Insulating Electrical Tape, High-Temperature, Polyimide Film, Tape Adhesive Material Acrylic, 6 in, 15 ft, 3 mil, 3M(TM), Series 1205, Amber, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 311 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.