Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Polyimide, Gold, 36ydL, 1inW

  • Mfr # 5419

  • Zoro # G4244091


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyimide
Tape Length
36 yd
Tape Shape
Continuous Roll
Series
5419
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5419
Zoro #
G4244091
UPC #
888519016237
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
36 yd
Tape Thickness
2.7 mil
Width
1"
Metric Tape Width
25.4 mm
Imperial Tape Length
108 ft
Metric Tape Length
32.99 m
Imperial Tape Width
1 in

Details

Item
Film Tape
Tape Backing Material
Polyimide
Tape Shape
Continuous Roll
Series
5419
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-100 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
33 lb/in
Tape Adhesive Strength
20 oz./in.
Tape Color
Gold
Material
Polyimide
Tape Application
Unique and Extremely Low Electrostatic Discharge Properties
Tape Elongation
60 %
Standards
RoHS Complaint/REACH Regulations 2002/95/EC and 2005/618/EC; ASTM D3330; ASTM D3759; ASTM D3652; ASTM D149; ASTM E-595
Number of Adhesive Sides
1
Environment
High Temperature
Voltage Rating
Not Rated
Maximum Tape Performance Temperature
500 Degrees F
Tape Sub-Type
High-Temperature
Insulation Resistance
1.00 x 10^6 ohm
Tape Adhesive Format
Single-Sided
Adhesion to Steel
20 oz/in
Breakdown Voltage
7,000 V
Breaking Strength
33 lb/in
Tape Properties
Extremely Low Electrostatic Discharge
Product Form
Continuous Roll
Tape Backing Construction
Film
Liner Included
No Liner
Tape Brand
3M(TM)
Minimum Tape Performance Temperature
-100 Degrees F
Elongation
60 %
Tape Type
Film
Printed Message
Unprinted
Specifications Met
IEC
Performance Temp. Range
-100 Degrees to 500 Degrees F
For Temperature Application
High Temperature

Description

Electrical Tape, High-Temperature, Polyimide Film, Tape Adhesive Material Silicone, 1 in, 36 yd, 2.7 mil, 3M(TM), Series 5419, Gold, Minimum Tape Performance Temperature -100 Degrees F, Maximum Tape Performance Temperature 500 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.