Shop 3M

ElectricalTape, Transparent, 36ydL, 2inW

  • Mfr # 60
  • Zoro # G015699753

product price: 
$
336.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Transparent
Series
60
Tape Thickness
3.9 mil
Specifications Met
RoHS Compliant, UL Listed
Metric Tape Width
50.8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60
Zoro #
G015699753
UPC #
00051138496128
Country of Origin
United States

Dimensions

Tape Thickness
3.9 mil
Metric Tape Width
50.8 mm
Imperial Tape Length
36 yd
Metric Tape Length
32.9 m
Imperial Tape Width
2 in

Details

Tape Color
Transparent
Series
60
Item
Electrical Tape
Specifications Met
RoHS Compliant, UL Listed
Tape Adhesive Format
Single-Sided
Adhesion to Steel
22 oz/in
Tape Brand
3M(TM)
Breaking Strength
15 lb/in
Standards
RoHS, UL Listed
Tape Backing Material
Polytetrafluoroethylene Film
Tape Sub-Type
High-Temperature
Tape Backing Construction
Film
Tape Adhesive Material
Silicone
Tape Resistance Properties
Chemical-Resistant, Arc-Resistant, Corrosion-Resistant
Adhesive Properties
Aggressive Adhesive, Non-Corrosive
Tape Properties
Aggressive Adhesive, Flame-Retardant, Non-Corrosive
Tape Type
Insulating Electrical Tape
Maximum Tape Performance Temperature
356 Degrees F
Elongation
110 %
Product Form
Continuous Roll
Voltage Rating
600 V
Sub-Brand
3M
Minimum Tape Performance Temperature
32 Degrees F
For Temperature Application
High Temperature
Insulation Resistance
1.00 x 10^6 megaohm
Tape Tensile Strength
15 lb/in
Flame Retardant
Flame-Retardant

Description

PTFE Film Electrical Tape 60

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.