Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Vinyl, Black, 3-3/8ydL, 4inW

  • Mfr # 11222

  • Zoro # G016437965


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11222
Zoro #
G016437965
UPC #
00050047112228
Country of Origin
United States

Details

Item
Vinyl Mastic Roll
Tape Backing Material
Vinyl

Description

Electrical Tape, Vinyl, Tape Adhesive Material Mastic, 4 in, 3 3/8 yd, 90 mil, Series 2210, Black, Minimum Tape Performance Temperature 0 Degrees F, Maximum Tape Performance Temperature 100 Degrees F, Voltage Rating 600 V, Continuous Roll, Self-Fusing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.