Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Tape, White, 22 yd L, 1/2 in W

  • Mfr # 27-1/2"X66'

  • Zoro # G0659443


product price: $17.85
/ea

Key Features

Tape Color
White
Series
27
Tape Thickness
7 mil
Performance Temp.
Up to 266 Degrees F
Tape Tensile Strength
150 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-1/2"X66'
Zoro #
G0659443
UPC #
00054007150664
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
1/2"
Length
66 ft.
Imperial Tape Width
1/2 in
Metric Tape Width
12.7 mm
Metric Tape Length
20.1 m
Imperial Tape Length
66 ft

Details

Tape Color
White
Series
27
Performance Temp.
Up to 266 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
150 lb/in
Color
White
Standards
ASTM, ASTM D1000, CSA, UL Listed
Max. Voltage
600
Adhesion Strength
30 oz./in.
Shape
Continuous Roll
UV Resistance
No
Temperature Range
32 to 302 Degrees F
Material
Backing: Glass Cloth; Adhesive: Thermosetting Rubber
Duct Tape Adhesive
Rubber
Tape Backing Material
Fiberglass Cloth
Printed Message
Unprinted
Tape Adhesive Format
Single-Sided
Breaking Strength
150 lb/in
Maximum Tape Performance Temperature
302 Degrees F
Specifications Met
ASTM, CSA, UL
Sub-Brand
Scotch(R)
Voltage Rating
600 V
Product Form
Continuous Roll
Elongation
5 %
Adhesive Properties
Pressure Sensitive Adhesive
Environment
High Temperature
Tape Conformability
Conformable
Tape Sub-Type
Abrasion-Resistant
Adhesion to Steel
30 oz/in
Tape Resistance Properties
Abrasion-Resistant, Corrosion-Resistant
Insulation Resistance
4.80 x 10^4 megaohm
Tape Backing Construction
Cloth
Tape Brand
3M(TM)
Tape Adhesive Material
Rubber
Breakdown Voltage
3,000 V
Tape Type
Cloth
Minimum Tape Performance Temperature
32 Degrees F
Tape Properties
Pressure Sensitive Adhesive, Printable
For Temperature Application
High Temperature

Description

Electrical Tape, Abrasion-Resistant, Fiberglass Cloth, Tape Adhesive Material Rubber, 1/2 in, 22 yd, 7 mil, 3M(TM), Scotch(R), Series 27, White, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 302 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.