Zoro Homepage

ElectricalTape, Yellow, 36ydL, 1inW, PK36

  • Mfr # 2510-1x36YD

  • Zoro # G5488095


product price: $2,687.99
/pk 36, $74.67/ea
Free Shipping & Returns

Key Features

Tape Color
Yellow
Series
2510
Tape Thickness
7 mil
Performance Temp.
Up to 221 Degrees F
Tape Tensile Strength
50 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2510-1x36YD
Zoro #
G5488095
UPC #
00054007106876
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
1"
Length
36 yd.
Metric Tape Length
32.9 m
Metric Tape Width
25.4 mm
Imperial Tape Width
1 in
Imperial Tape Length
108 ft

Details

Tape Color
Yellow
Series
2510
Performance Temp.
Up to 221 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
50 lb/in
Color
Yellow
Temperature Range
32 to 220 Degrees F
Material
Varnish Cambric Fabric
Tape Backing Material
Varnished Cotton Cloth
Standards
ASTM, ASTM D1000, ASTM D295, ASTM D374
Shape
Continuous Roll
Max. Voltage
800
UV Resistance
No
Minimum Tape Performance Temperature
32 Degrees F
Dielectric Strength
800 V/mil
Printed Message
Unprinted
Voltage Rating
Not Rated
Adhesive Properties
Non-Adhesive
Tape Sub-Type
Abrasion-Resistant
Tape Resistance Properties
Abrasion-Resistant, Oil-Resistant, Solvent-Resistant
Maximum Tape Performance Temperature
220 Degrees F
Tape Type
Cloth
Breaking Strength
50 lb/in
Sub-Brand
Scotch(R)
Specifications Met
ASTM
Tape Conformability
Sufficient Tension to Conform
Tape Brand
3M(TM)
Product Form
Continuous Roll
Tape Backing Construction
Cloth
Tape Adhesive Format
Non-Adhesive
Tape Adhesive Material
Non Adhesive

Description

Electrical Tape, Abrasion-Resistant, Varnished Cotton Cloth, Tape Adhesive Material Not Applicable, 1 in, 36 yd, 7 mil, 3M(TM), Scotch(R), Series 2510, Yellow, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 221 Degrees F, Voltage Rating Not Rated, Continuous Roll, Non-Adhesive, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.