Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Yellow, 72ydL, 1/2inW

  • Mfr # 3M 1318-2 0.5" x 72 yds Yellow

  • Zoro # G4246532


product price: $41.69
/ea

Key Features

Tape Color
Yellow
Series
1318-2
Tape Thickness
2 mil
Performance Temp.
Up to 266 Degrees F
Tape Tensile Strength
50 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 1318-2 0.5" x 72 yds Yellow
Zoro #
G4246532
UPC #
888519060520
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
2 mil
Width
1/2"
Length
72 yd.
Tape Core Diameter
3 in
Imperial Tape Length
216 ft
Imperial Tape Width
1/2 in
Metric Tape Length
65.84 m
Metric Tape Width
12.7 mm

Details

Tape Color
Yellow
Series
1318-2
Performance Temp.
Up to 266 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
50 lb/in
Color
Yellow
Duct Tape Adhesive
Acrylic
UV Resistance
No
Tape Backing Material
Polyester Film
Shape
Continuous Roll
Adhesion Strength
30 oz./in.
Material
Polyester
Standards
ASTM, ASTM D1000, UL Listed
Max. Voltage
7,000
Temperature Range
266 Degrees F
Tape Type
Film
Printed Message
Unprinted
Voltage Rating
Not Rated
Tape Backing Construction
Film
Liner Included
No Liner
Product Form
Continuous Roll
Specifications Met
ASTM, UL
Tape Properties
Pressure Sensitive Adhesive
Tape Adhesive Material
Acrylic
Tape Brand
3M(TM)
Adhesion to Steel
30 oz/in
Insulation Resistance
1.00 x 10^6 megaohm
Adhesive Properties
Pressure Sensitive Adhesive
Breaking Strength
25 lb/in
Maximum Tape Performance Temperature
265 Degrees F
Elongation
100 %
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Abrasion-Resistant, Flagging-Resistant, Solvent-Resistant
Minimum Tape Performance Temperature
Not Rated
Breakdown Voltage
7,000 V
Tape Sub-Type
Abrasion-Resistant

Description

Electrical Tape, Abrasion-Resistant, Polyester Film, Tape Adhesive Material Acrylic, 1/2 in, 72 yd, 2 mil, 3M(TM), Series 1318-2, Yellow, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.