ElectricalTape, Ylw, 36ydL, 1-1/2inW, PK24

  • Mfr # 2520-1-1/2x36YD

  • Zoro # G5580766


product price: $2,807.99
/pk 24, $117.00/ea
Free Shipping & Returns

Key Features

Tape Color
Yellow
Series
2520
Tape Thickness
8 mil
Performance Temp.
Up to 221 Degrees F
Tape Tensile Strength
50 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2520-1-1/2x36YD
Zoro #
G5580766
UPC #
00054007048329
Country of Origin
United States

Dimensions

Tape Thickness
8 mil
Width
1-1/2"
Length
36 yd.
Imperial Tape Width
1 1/2 in
Imperial Tape Length
108 ft
Metric Tape Length
32.9 m
Metric Tape Width
38.1 mm

Details

Tape Color
Yellow
Series
2520
Performance Temp.
Up to 221 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
50 lb/in
Color
Yellow
Max. Voltage
800
UV Resistance
No
Temperature Range
220 Degrees F
Standards
ASTM, ASTM D1000, ASTM D295, ASTM D374
Tape Backing Material
Varnished Cotton Cloth
Shape
Continuous Roll
Adhesion Strength
13 oz./in.
Duct Tape Adhesive
Rubber
Material
Backing: Cotton Cloth; Adhesive: Rubber Resin
Specifications Met
ASTM
Breaking Strength
50 lb/in
Tape Brand
3M(TM)
Voltage Rating
Not Rated
Tape Adhesive Material
Rubber
Tape Resistance Properties
Abrasion-Resistant, Oil-Resistant, Solvent-Resistant
Tape Sub-Type
Abrasion-Resistant
Printed Message
Unprinted
Tape Adhesive Format
Single-Sided
Adhesion to Steel
13 oz/in
Adhesive Properties
Pressure Sensitive Adhesive
Sub-Brand
Scotch(R)
Minimum Tape Performance Temperature
Not Rated
Tape Backing Construction
Cloth
Maximum Tape Performance Temperature
220 Degrees F
Tape Properties
Pressure Sensitive Adhesive
Tape Type
Cloth
Tape Conformability
High Conformability
Product Form
Continuous Roll
Dielectric Strength
800 V/mil

Description

Electrical Tape, Abrasion-Resistant, Varnished Cotton Cloth, Tape Adhesive Material Rubber, 1 1/2 in, 36 yd, 8 mil, 3M(TM), Scotch(R), Series 2520, Yellow, Minimum Tape Performance Temperature Not Applicable, Maximum Tape Performance Temperature 221 Degrees F, Voltage Rating Not Rated, Continuous Roll, Single-Sided, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.