Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ElectricalTape, Ylw, 6-5/8ydL, 1/2inW, PK100

  • Mfr # 35-YELLOW-1/2X20FT

  • Zoro # G7567725


product price: $276.99
/pk 100, $2.77/ea
Free Shipping & Returns

Key Features

Tape Color
Yellow
Series
35
Tape Thickness
7 mil
Performance Temp.
Up to 220 Degrees F
Tape Tensile Strength
17 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-YELLOW-1/2X20FT
Zoro #
G7567725
UPC #
00054007102571
Country of Origin
United States

Dimensions

Tape Thickness
7 mil
Width
1/2"
Length
20 ft.
Metric Tape Length
30.48 m
Imperial Tape Width
1/2 in
Metric Tape Width
50.8 mm
Imperial Tape Length
20 ft

Details

Tape Color
Yellow
Series
35
Performance Temp.
Up to 220 Degrees F
Item
Insulating Electrical Tape
Tape Tensile Strength
17 lb/in
Color
Yellow
UV Resistance
Yes
Material
Backing: Vinyl; Adhesive: Rubber Resin
Temperature Range
32 to 220 Degrees F
Duct Tape Adhesive
Rubber
Tape Backing Material
Polyvinyl Chloride Film
Max. Voltage
600
Shape
Continuous Roll
Adhesion Strength
20 oz./in.
Standards
ASTM, ASTM D1000, CSA, RoHS, RoHS 2002/95/EC, UL 510, VDE, VDE 0340-TEIL1
Breaking Strength
17 lb/in
Environment
Indoor/Outdoor
Maximum Tape Performance Temperature
221 Degrees F
Tape Properties
Pressure Sensitive Adhesive
Adhesion to Steel
20 oz/in
Voltage Rating
600 V
Specifications Met
ASTM, CSA, RoHS, UL, VDE
Tape Adhesive Material
Rubber
Tape Brand
3M(TM)
Insulation Resistance
1.00 x 10^6 megaohm
Tape Type
Film
Tape Conformability
Conformable at Low Temperature
Tape Backing Construction
Film
Tape Adhesive Format
Single-Sided
Adhesive Properties
Aggressive Adhesive, Pressure Sensitive Adhesive
Tape Resistance Properties
Abrasion-Resistant, Flame-Resistant, Moisture-Resistant, UV-Resistant
National Stock No.
5970003391292
Sub-Brand
Scotch(R)
Breakdown Voltage
8,750 V
Tape Sub-Type
General Purpose
Printed Message
Unprinted
Product Form
Continuous Roll
Minimum Tape Performance Temperature
32 Degrees F
Dielectric Strength
1,250 V/mil
Elongation
225 %
Self-extinguishing
Not Self-Extinguishing

Description

Electrical Tape, General Purpose, Polyvinyl Chloride Film, Tape Adhesive Material Rubber, 1/2 in, 6 5/8 yd, 7 mil, 3M(TM), Scotch(R), Series 35, Yellow, Minimum Tape Performance Temperature 14 Degrees F, Maximum Tape Performance Temperature 221 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.