Electronic Earplug
- Mfr # TEP-100E
- Zoro # G724159029
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) Replacement Ear Tips
Battery Chemistry
Li-Ion
Connection Type
Wired; Wireless Radio
Button Functions
Volume Up/Down
Battery Life
16 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TEP-100E
- Zoro #
- G724159029
- UPC #
- 0078371665234
- Country of Origin
- United States
Dimensions
- Battery Size
- AA
- Fits Chest Size
- Innovative Microphone Port Design Helps Protect Ear Tips Against Water Ingress, Intuitive One-Button Operation Turns Unit on and off and Selects High or Normal Volume Setting, Portable Charging Case Powered by 3 AA Alkaline Batteries or USB (Micro B) Port
Details
- Item
- Electronic Earplug
- Includes
- (4) Replacement Ear Tips
- Battery Chemistry
- Li-Ion
- Connection Type
- Wired; Wireless Radio
- Button Functions
- Volume Up/Down
- Battery Life
- 16 hr
- Number of Batteries
- 3
- Noise Reduction Rating
- 23 dB, 27 dB, 30 dB
- Intrinsically Safe
- No
- Dielectric
- No
- Features
- Innovative Microphone Port Design Helps Protect Ear Tips Against Water Ingress, Intuitive One-Button Operation Turns Unit on and off and Selects High or Normal Volume Setting, Portable Charging Case Powered by 3 AA Alkaline Batteries or USB (Micro B) Port
- Earplug Color
- Black
- Series
- PELTOR(TM)
Description
Electronic Earplug, Noise Reduction Rating 23 dB, 27 dB, 30 dB, Earplug Shape Bullet, Intrinsically Safe No, Dielectric No, Wired Connection Type 3.5mm Stereo Jack, Connection Type Wired; Wireless Radio, Earplug Color Black, Auxiliary Input Not Applicable, Series PELTOR(TM), Battery Chemistry Li-Ion, Battery Life 16 hr, Battery Size AA, Button Functions Volume Up/Down
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.