Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Equipment Cleaning Wipes, 5 1

  • Mfr # CL610

  • Zoro # G9749435


product price: $14.99
/ea

Key Features

Material
Non-woven Cloth
Color
White
Number of Sheets
80
Ply
1
Length
6 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL610
Zoro #
G9749435
UPC #
-
Country of Origin
China

Dimensions

Length
6 3/4"
Width
5 1/2"

Details

Item
Electronic Equipment Cleaning Wipes,5 1
Material
Non-woven Cloth
Color
White
Number of Sheets
80
Ply
1
Fragrance
Unscented
Primary Chemical
Isopropyl Alcohol
Application
Electronic Equipment
Paper Towel Type
Electronics Wipes
Contains
Isopropyl Alcohol
Packaging Type
Canister
Wipes per Container
80
Net Weight
0.76 lbs
Surfaces for Use On
Glass; Plastic

Description

Electronic Equipment Cleaning Wipes,5 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.