Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL117MAABW
Zoro #
G3144093
UPC #
013166263136
Country of Origin
Unknown
Dimensions
Label Width
0.09"
Details
Item
Wire Marker,Wire Strip
Legend
A
Color
Black on White
Markers per Card
24
Material
PVC
Label Type
Preprinted
Standards
UL
Rolls per Legend
1
Description
Wire Marker,Wire Strip, Preprinted, Legend A, Color Black on White, Markers per Card 24, Material PVC, Label Width 0.09 In., Rolls per Legend 1, Standards UL, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.