Zoro Homepage

Embossed Foil Tape, 1 In, 4 mil, PK250

  • Mfr # 1345

  • Zoro # G5641867


product price: $63.79
/pk 250, $0.26/ea
Sold in multiples of 6 for $382.74

Key Features

Tape Color
Silver
Series
1345
Tape Thickness
4 mil
Performance Temp.
-40 Degrees to 130 Degrees C
Tape Tensile Strength
25 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1345
Zoro #
G5641867
UPC #
888519083956
Country of Origin
Taiwan, Province of China

Dimensions

Tape Thickness
4 mil
Width
1 in
Diameter
1"
Tape Core Diameter
1 in
Duct Tape Width
1"
Metric Tape Width
25.4 mm
Imperial Tape Width
1 in
Imperial Tape Shape Diameter
1 in
Imperial Tape WxL
1 in

Description

Conductive Electrical Tape, Tape Backing Material Tin-Plated Copper, 1 in, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 4 mil, 3M(TM), 1345, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Excellent (Over 85dB), Liner Included Yes, Product Form Discs, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter 1 in, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.