Zoro Homepage
This item is Discontinued.
3M Embossed Foil Tape, 1/2 In, 5 mil, PK250 1267

Embossed Foil Tape, 1/2 In, 5 mil, PK250 (Discontinued)

  • Mfr # 1267
  • Zoro # G5817427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1267
Zoro #
G5817427
UPC #
888519083611
Country of Origin
Taiwan, Province of China

Dimensions

Duct Tape Width
1/2"
Duct Tape Length
1/2"
Tape Thickness
5 mil
Duct Tape Thickness
5 mil
Tape Core Diameter
1/2 in
Tape Width
1/2 in
Diameter
1/2"
Thickness
5.00 mil
Imperial Tape Width
1/2 in
Imperial Tape Shape Diameter
1/2 in
Metric Tape Width
12.7 mm

Description

Conductive Electrical Tape, Tape Backing Material Aluminum, 1/2 in, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 5 mil, 3M(TM), 1267, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Product Form Discs, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter 1/2 in, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.