Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emery Cloth, 11x9 In, Crs, Emery, PK250

  • Mfr # 02433

  • Zoro # G6035802


product price: $717.25
/pk 250, $2.87/ea
Free Shipping & Returns

Key Features

Backing Material
Cloth
Width
9"
Length
11"
Grade
Coarse
Series
011K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02433
Zoro #
G6035802
UPC #
00051144024339
Country of Origin
United States

Dimensions

Width
9"
Length
11"
Overall Width
9 in
Overall Length
11 in

Details

Item
Utility Cloth Sheet
Grit
60
Backing Material
Cloth
Grade
Coarse
Series
011K
Backing Weight
J
Abrasive Type
Coated
Color
Black
Abrasive Material
Aluminum Oxide
Resistance Properties
Tear
Coating Coverage
Closed

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Grit 60, Series 011K, Overall Length 11 in, Overall Width 9 in, Resistance Properties Tear, Color Black, Grade Coarse, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.